Shop All Acme Flanges
Zoro Select
Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length
Mfr # RODG2346
Zoro # G6503996
product price: $83.65
/pk 3, $27.88/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-6
- Material Steel
- Thread Type ACME
- Tensile Strength 74,000
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RODG2346
- Zoro # G6503996
- Country of Origin Multiple
- Category Acme Flanges
Dimensions
Thread Size | 3/4"-6 |
Overall Length | 72 in |
Screw Dia. | 0.75 in |
Length | 72 in |
Dia./Thread Size | 3/4"-6 |
Details
Item | ACME Screw |
Material | Steel |
Thread Type | ACME |
Tensile Strength | 74,000 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | SAE J429-11, ASME B1.5 |
Thread Class | 2G |
Rockwell Hardness | B80 to 100 Hr. |
Color | Plain |
Material Type | Steel |
Fastener Finish | Plain |
Basic Material | Steel |
Yield Strength (PSI) | 57,000 |
Fastener Thread Direction | Right Hand |
Material Grade | Low Carbon |
Fastener Thread Type | ACME |
Description
ACME Screw, Material Steel, Finish Plain, Thread Size 3/4 In.-6, Overall Length 72 in, Tensile Strength 74,000, System of Measurement Inch, Thread Direction Right Hand, Color Plain, Rockwell Hardness B80 to 100 Hr., Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Electrically Commutated Motor (ECR92PJA12)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- CENTURY DC Motor Brush (16121)
- REELCRAFT Hose Reel Mounting Bracket, Floor (S600608)
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod (44937)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 72 in Length (44936)
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod (24303)
- ZORO SELECT Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length (STDGB712106)
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length (RODSS15)
- OETIKER Oetiker 320-10100019 Oe 0.56 2-Ear Clamp (320-10100019)
- Zoro Select Acme Flanges