Shop All Acme Flanges
Zoro Select
Threaded Rod, 3/4"-5, Stainless Steel, Stainless Steel Finish, 14 in Length
Mfr # STDSS34514
Zoro # G7180801
product price: $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-5
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Type ACME
- Tensile Strength 70,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STDSS34514
- Zoro # G7180801
- Country of Origin Multiple
- Category Acme Flanges
Dimensions
Thread Size | 3/4"-5 |
Overall Length | 14 in |
Screw Dia. | 0.75 in |
Length | 14 in |
Dia./Thread Size | 3/4"-5 |
Details
Item | ACME Screw |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Type | ACME |
Tensile Strength | 70,000 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | SAE J429-11, ASME B1.5 |
Rockwell Hardness | 70 HRB min. |
Thread Class | 2G |
Color | Stainless Steel |
Material Type | Stainless Steel |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | ACME |
Yield Strength (PSI) | 30,000 |
Basic Material | Stainless Steel |
Fastener Finish | Stainless Steel |
Material Grade | 18-8 |
Description
ACME Screw, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-5, Overall Length 14 in, Tensile Strength 70,000, System of Measurement Inch, Thread Direction Right Hand, Color Stainless Steel, Rockwell Hardness 70 HRB min., Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 70560162 Replacement Belt, B118 (B118)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- IKO Shell Needle Roller Bearing (BA2420Z)
- ZORO SELECT Threaded Rod, 5/8"-8, Steel, Plain Finish, 72 in Length (44938)
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length (RODG2346)
- ZORO SELECT Threaded Rod, 1"-10, Steel, Plain Finish, 72 in Length (RODG2110)
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 36 in Length (24302)
- ZORO SELECT Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length (STDGB712106)
- ZORO SELECT Threaded Rod, 1"-5, Steel, Plain Finish, 36 in Length (24306)
- WILTON 7020 Acme Nut Bttn (5712541)
- Zoro Select Acme Flanges