Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Raise Face, Carbon Steel, 740 psi
Mfr # 340-060-000
Zoro # G8022831
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 340-060-000
- Zoro # G8022831
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Overall Length | 2 in |
Nominal Pipe Size | 6 in |
Description
Threaded Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x FNPT, 2 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (82280N-06-04)
- WATTS Anti-Siphon Vacuum Breaker, 1in., Silicone (LF288A-1)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow (1MMW6)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1895 psi (090-040-030)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- ZORO SELECT Cap, Carbon Steel, 3178 psi (081-030-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 4373 psi (091-011-003)
- SMITH-COOPER Square Plug, Forged, 3000, 4" (4308002372)
- Zoro Select Carbon Steel Pipe Fittings