Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Raise Face, Carbon Steel, 740 psi
Mfr # 340-050-000
Zoro # G8393734
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 340-050-000
- Zoro # G8393734
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Nominal Pipe Size | 5 in |
Overall Length | 1 15/16 in |
Description
Threaded Flange, Raised Face, 5 in Nominal Pipe Size, Flanged x FNPT, 1 15/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS Plastic Trends G304 PVC Gasketed SDR Sewer Wye 4 in. (48109)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY2)
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (6AZC6)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1.5-316)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL7)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- ZORO SELECT Steel Bushing 3/8X1/4 In, 150, PK10 (5RLD2)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- Zoro Select Carbon Steel Pipe Fittings