Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Raise Face, Carbon Steel, 285 psi
Mfr # 140-060-000
Zoro # G8096961
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140-060-000
- Zoro # G8096961
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 6 in |
Description
Threaded Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x FNPT, 1 1/2 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (5P800)
- ZORO SELECT Reducing Wye, 3 In x 1-1/2 In Hub (1WHW1)
- RINNAI Pipe Cover Enclosure for V53e (PC-20-W)
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP051222W-PK10)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-002-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 1895 psi (012-040-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-040-000)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ZORO SELECT Steel Bushing 3/4X3/8 In, 150, PK5 (5RLD7)
- Zoro Select Fittings