Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Raise Face, Carbon Steel, 285 psi
Mfr # 140-050-000
Zoro # G8400235
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140-050-000
- Zoro # G8400235
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Overall Length | 1 3/8 in |
Nominal Pipe Size | 5 in |
Description
Threaded Flange, Raised Face, 5 in Nominal Pipe Size, Flanged x FNPT, 1 3/8 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Kitchen Faucet Spot Resist Stainless (7051SRS)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ZORO SELECT 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV8)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", PVC/EPDM, S/T (TC10050STE)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2751 psi (091-040-020)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2 (5RLG6)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-002-000)
- PARKER Hollow Hex Plug, Steel, 1/2 in, MNPT (1/2 HHP-S)
- Zoro Select Carbon Steel Pipe Fittings