Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Raise Face, Carbon Steel, 285 psi
Mfr # 140-030-000
Zoro # G7910917
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140-030-000
- Zoro # G7910917
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 1 1/8 in |
Nominal Pipe Size | 3 in |
Description
Threaded Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x FNPT, 1 1/8 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- BK RESOURCES 27.5 in W x 51 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-24-12)
- GLOBAL INDUSTRIAL Bench Yoke Vise, 1/8, 2 Pipe Capacity (604075)
- BANJO 2" Female Coupler x FNPT 90 Degree Coupler (200D90)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2751 psi (091-040-020)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-040-000)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FNPT, 2in. (4000300171)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- Zoro Select Fittings