Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Raise Face, Carbon Steel, 285 psi
Mfr # 140-002-000
Zoro # G8467627
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140-002-000
- Zoro # G8467627
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Overall Length | 9/16 in |
Description
Threaded Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x FNPT, 9/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-5/32-2)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- ZORO SELECT 3/8" MNPT Brass Mini Ball Valve Inline (G-PMMS-38)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 3 in Pipe Size (PS300VW11-120/60-PV)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK2 (5RLJ9)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLE7)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-040-000)
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- Zoro Select Carbon Steel Pipe Fittings