Shop All Connecting & Clevis Links
Zoro Select
Threaded Quick Link, Stainless Steel
Mfr # 1RCE3
Zoro # G0952384
original price:
$4.79
5% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Threaded
- Working Load Limit 880 lb
- Stock Thickness 15/64"
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCE3
- Zoro # G0952384
- UPC # 190735410851
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Height | 2-11/32 in |
Width | 1 5/64" |
Size | 1/4" |
Trade Size | 1/4 in |
Overall Width | 1.0781 in |
Overall Length | 2 11/32 in |
Inside Width | 19/32 in |
Opening Size | 9/32 in |
Inside Length | 1 13/16 in |
Compatible Chain Trade Size | 1/4 in |
Eye Inside Dia. | 1/2 in |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 11/32 in, Material Stainless Steel, Overall Width 1 1/16 in, Product Type Connecting Link, Compatible Chain Trade Size 1/4 in, Trade Size 1/4 in, Working Load Limit 880 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 13/16 in, Standards Not Applicable, Fabrication Forged, Weight 0.079 lb, Inside Width 19/32 in, Compatible Chain Grade 30, Material Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 5/8", 3-1/4T WLL (1018473)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB620-11SF (22-6140)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- ZORO SELECT Threaded Quick Link, Zinc, Width: 1 39/64" (1RCD5)
- ZORO SELECT Zinc Threaded Quick Link (1RCD1)
- ZORO SELECT Quick Link, 1/4 In (4PB88)
- ZORO SELECT Threaded Quick Link, Zinc (1RCC8)
- ZORO SELECT Connecting Link, 1/2 in, 3,300 lb Load Cap (55ER72)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (G-120-SS)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 SS Quick Link (N100-298)
- Zoro Select Connecting & Clevis Links