Shop All Connecting & Clevis Links
Zoro Select
Threaded Quick Link, Overall Lg 4 7/32 in, Overall W 1 7/8 in, Zinc, Load Limit 3,300 lb
Mfr # 55ER72
Zoro # G4319974
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 30
- Material Steel
- Working Load Limit 3,300 lb
- Finish Zinc Plated
- Overall Length 4 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55ER72
- Zoro # G4319974
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Overall Length | 4 7/32 in |
Overall Width | 1.87 in |
Opening Size | 1/2 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Quick Link |
Grade | 30 |
Material | Steel |
Working Load Limit | 3,300 lb |
Finish | Zinc Plated |
Product Type | Connecting Link |
Link Type | Quick Link |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 4 7/32 in, Material Steel, Overall Width 1 7/8 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 3,300 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable, Coupling Link Material Thickness Not Applicable, Opening Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 2800lb (N34051BL)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- RUBBERMAID COMMERCIAL Dolly Caster Kit (FG9T54L10000)
- DAYTON Bottom Hook Assembly For 2000 Lb Hoist (2KEL6)
- ZORO SELECT Threaded Quick Link, Overall Lg 2 11/32 in, Overall W 1 1/16 in, Plain, Load Limit 880 lb (1RCE3)
- ZORO SELECT Threaded Quick Link, Overall Lg 2 15/16 in, Overall W 1 11/32 in, Zinc, Load Limit 1,760 lb (1RCD3)
- ZORO SELECT Threaded Quick Link, Overall Lg 3 9/16 in, Overall W 1 5/8 in, Zinc, Load Limit 2,640 lb (1RCD5)
- ZORO SELECT Quick Link, 1/4 In (4PB88)
- ZORO SELECT Zinc Threaded Quick Link (1RCD1)
- SKOOKUM 2 in ALLOY MASTER LINK WLL 102600 LBS (SKM-AMW2000)
- PEERLESS CHAIN 1/4 G43 CL SLIP HK, ZP, 8013235 (8013235)
- Zoro Select Connecting & Clevis Links