Shop All Connecting & Clevis Links
Zoro Select
Threaded Quick Link, Overall Lg 1 7/16 in, Overall W 11/16 in, Zinc, Load Limit 220 lb
Mfr # 1RCC8
Zoro # G3382671
product price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Height 1-7/16 in
- Width 45/64"
- Overall Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCC8
- Zoro # G3382671
- UPC # 190735410790
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Height | 1-7/16 in |
Width | 45/64" |
Trade Size | 1/8 in |
Overall Length | 1 7/16 in |
Overall Width | 0.7031 in |
Inside Width | 13/32 in |
Inside Length | 1 7/32 in |
Opening Size | 3/16 in |
Compatible Chain Trade Size | 1/8 in |
Size | 1/8" |
Eye Inside Dia. | 3/8 in |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 7/16 in, Material Steel, Overall Width 11/16 in, Product Type Connecting Link, Compatible Chain Trade Size 1/8 in, Trade Size 1/8 in, Working Load Limit 220 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 7/32 in, Standards Not Applicable, Fabrication Forged, Weight 0.018 lb, Inside Width 13/32 in, Compatible Chain Grade 30, Material Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FXS1406HD)
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- VESTIL Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2 (FF-FPT-1627)
- IRONGUARD Replacement Checklist 70-1075 for Ideal Warehouse Propane Counterbalance Forklift Checklist Caddy (70-1075)
- ZORO SELECT Threaded Quick Link, Overall Lg 2 15/16 in, Overall W 1 11/32 in, Zinc, Load Limit 1,760 lb (1RCD3)
- ZORO SELECT Threaded Quick Link, Overall Lg 2 11/32 in, Overall W 1 1/16 in, Plain, Load Limit 880 lb (1RCE3)
- ZORO SELECT Threaded Quick Link, Overall Lg 3 9/16 in, Overall W 1 5/8 in, Zinc, Load Limit 2,640 lb (1RCD5)
- ZORO SELECT Quick Link, 1/4 In (4PB88)
- ZORO SELECT Threaded Quick Link, Overall Lg 4 7/32 in, Overall W 1 7/8 in, Zinc, Load Limit 3,300 lb (55ER72)
- CROSBY Hammerlock Link, Gr 100, 3/8 in., 8800 lb. (1015122)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (P-080-SS)
- Zoro Select Connecting & Clevis Links