Shop All Aluminum Pipe Fittings
Zoro Select
Threaded Pipe Flange, Flat Face, 1/2 in
Mfr # BULK-PF-452
Zoro # G700424509
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Threaded Flange
- Temp. Range 0 Degrees to 270 Degrees F
- Application Air, Non-Potable Water, Oil
- Standards ANSI/ASME B16.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-452
- Zoro # G700424509
- UPC # 193005131869
- Country of Origin China
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1/2 in |
Bolt Hole Diameter | 1/2 in |
Flange Outside Diameter | 3 1/2 in |
Details
Item | Threaded Pipe Flange |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Threaded Flange |
Temp. Range | 0 Degrees to 270 Degrees F |
Application | Air, Non-Potable Water, Oil |
Standards | ANSI/ASME B16.1 |
Color | Silver |
Flange Thickness | 3/8 in |
For Pipe Schedule | 40 |
Surface Shape | Flat Face Threaded Flange |
Max. Steam Pressure | 185 psi |
Number of Bolt Holes | 4 |
Maximum Operating Pressure | 125 psi |
Class | Class 125 |
Low Lead Compliance Level | Compliant |
Pressure Level | Low Pressure (100-299 psi) |
Connection Surface | Flat Face |
Fitting Connection Type | Flanged x FNPT |
Fitting Shape | Flange |
Description
Threaded Flange, Flat Face, 1/2 in Nominal Pipe Size, Flanged x FNPT, 3 1/2 in Flange Outside Diameter, 3/8 in Flange Thickness, 3 1/2 in Overall Length, Aluminum, Class Class 125, For Pipe Schedule 40, 125 psi Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 1/2 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (511-987HN)
- SLOAN Sloan ST-2029 ADA Compliant Water Closet With ROYAL 111 Flushometer, 1.28 GPF (20201001)
- SIEMENS Globe Valve Assembly, Two-Way, 16cv, 1-1/4" (274-03168)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/4 (ZUSA-PF-9385)
- ZORO SELECT Tee, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9531)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- ZORO SELECT Straight Coupling, Aluminum, 2 1/2 in (ZUSA-PF-9388)
- ZORO SELECT Hex Bushing, Aluminum, 1/4 x 1/8 in (ZUSA-PF-9391)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- Zoro Select Fittings