Shop All Aluminum Pipe Fittings
Zoro Select
Threaded Pipe Flange, Flat Face, 1 in
Mfr # BULK-PF-454
Zoro # G600424500
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Threaded Flange
- Temp. Range 0 Degrees to 270 Degrees F
- Application Air, Non-Potable Water, Oil
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-454
- Zoro # G600424500
- UPC # 193005131883
- Country of Origin China
- Category Aluminum Pipe Fittings
Dimensions
Bolt Hole Diameter | 1/2 in |
Overall Length | 4 1/4 in |
Nominal Pipe Size | 1 in |
Flange Outside Diameter | 4 1/4 in |
Details
Item | Threaded Pipe Flange |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Threaded Flange |
Temp. Range | 0 Degrees to 270 Degrees F |
Application | Air, Non-Potable Water, Oil |
Color | Silver |
Standards | ANSI/ASME B16.1 |
Flange Thickness | 9/16 in |
Surface Shape | Flat Face Threaded Flange |
Maximum Operating Pressure | 125 psi |
Pressure Level | Low Pressure (100-299 psi) |
For Pipe Schedule | 40 |
Class | Class 125 |
Max. Steam Pressure | 185 psi |
Fitting Connection Type | Flanged x FNPT |
Fitting Shape | Flange |
Number of Bolt Holes | 4 |
Connection Surface | Flat Face |
Low Lead Compliance Level | Compliant |
Description
Threaded Flange, Flat Face, 1 in Nominal Pipe Size, Flanged x FNPT, 4 1/4 in Flange Outside Diameter, 9/16 in Flange Thickness, 4 1/4 in Overall Length, Aluminum, Class Class 125, For Pipe Schedule 40, 125 psi Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 1/2 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- T&S BRASS Hose, Pre-Rinse, 3/4 In FNPT, SS (B-0068-H)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC8N-316)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9456)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- ZORO SELECT 90 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9494)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/2 (ZUSA-PF-9386)
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- ZORO SELECT 45 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9519)
- Zoro Select Aluminum Pipe Fittings