Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Outlet, Steel, FNPT, 2in.
Mfr # 400820350271
Zoro # G7803126
original price:
$95.00
24% off
new price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Outlet
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400820350271
- Zoro # G7803126
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Tube Size | 2" |
Overall Length | 1 9/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Description
Outlet, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 2 in, Female, NPT, 3 in, 11 1/2, 2 in, Female, NPT, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 1/4" O.D. (ZUSA-HT-660)
- ANVIL 1/2" Male NPT Forged Steel Round Head Plug Class 3000 (0361325202)
- AMETEC O-Ring Watr Filtr 151121 (OR-38)
- ZORO SELECT Lateral, 45 deg., 1 in., NPT (2000300601)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 2374 psi (053-060-032)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK2 (5RLJ9)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- Zoro Select Carbon Steel Pipe Fittings