Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Outlet, Steel, FNPT, 1/2in.
Mfr # 100740350271
Zoro # G8176192
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Outlet
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Threadolet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 100740350271
- Zoro # G8176192
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2" |
Pipe Size | 1/2 in |
Overall Length | 1 1/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Description
Outlet, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1/2 in, Female, NPT, 1 1/4 in, 14, 1/2 in, Female, NPT, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1-1/4 In, FIP x Solder (11/4 LF 3001A-1 1/4)
- TJERNLUND PRODUCTS Water Heater Vent Package, 115 V, 4 In (VP-3F)
- CULLIGAN 34 Housing O Ring (OR-34)
- COLDER 1/4" Hose Barb Panel Mount Inline Coupling (PLCD1600412)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-040-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-011)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ZORO SELECT Hex Nipple, 1-1/4In, PK2 (5RLC0)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 6" Pipe Size (BULK-PF-184)
- Zoro Select Carbon Steel Pipe Fittings