Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Outlet, Steel, FNPT, 1-1/2in.
Mfr # 300280350271
Zoro # G8364754
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Outlet
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Threadolet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300280350271
- Zoro # G8364754
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 1 9/16 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Outlet, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 1 1/2 in, Female, NPT, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Rain Cap Galv 30G 3" (GV0586)
- T&S BRASS Swing Nozzle, Faucet, Brass, Length 10 In (061X)
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load (4550200PL)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60009)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- ZORO SELECT Steel Adaptor 1X3/4 In, MP x FP Expander (5RLC9)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 3" Pipe Size (BULK-PF-165)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL8)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (010-002-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- Zoro Select Carbon Steel Pipe Fittings