Shop All Black Pipe Fittings
Zoro Select
Threaded, Carbon Steel Swage Nipple, Class XS
Mfr # 3994833301
Zoro # G2884843
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3994833301
- Zoro # G2884843
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 6 1/2 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class XS, 2 in, Male, Threaded, 2 5/16 in, 11 1/2, 1 1/2 in, Male, Threaded, 1 7/8 in, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV3100TPE1)
- LEGEND VALVE 2" X 5-1/2" GALVANIZED NIPPLE (356-169)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- BECK 4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055806)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU3)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH9)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001468)
- ZORO SELECT Malleable Iron, Class 150, 1 in x 1/2 in Fitting Pipe Size, Female NPT x Male NPT (5P517)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT6)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222046)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-528)
- Zoro Select Black Pipe Fittings