Shop All Black Pipe Fittings
Zoro Select
Threaded, Carbon Steel Swage Nipple, Class XS
Mfr # 1994833301
Zoro # G2884758
original price:
$34.99
5% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1994833301
- Zoro # G2884758
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 3 1/2 in |
Fitting Side B Outside Diameter | 1 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class XS, 1 in, Male, Threaded, 1 1/4 in, 18, 3/4 in, Male, Threaded, 1 in, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- BECK 3/8" x 8" Black Pipe Nipple Sch 40 (0330012600)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- LARSEN SUPPLY CO Low Pro Toil Fill Valve (04-4104)
- ZORO SELECT FNPT x FNPT x FNPT, Malleable Iron Reducing Tee, Class 300 (4316002244)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (2WU61)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y66)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220678)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P536)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX5)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119001)
- Zoro Select Fittings