Shop All Black Pipe Fittings
Zoro Select
Threaded, Carbon Steel Swage Nipple, Class XS
Mfr # 1494833301
Zoro # G2884870
original price:
$30.47
21% off
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1494833301
- Zoro # G2884870
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Outside Diameter | 3/8 in |
Overall Length | 3 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class XS, 3/4 in, Male, Threaded, 1 in, 18, 1/2 in, Male, Threaded, 3/8 in, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Wire (87269)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 40 (5P735)
- ANVIL 1/2" MNPT x 1/4" FNPT Galvanized Bushing (0319905527)
- CARGILL Cargill Diamond Crystal 100012447 Salt Pellets, 40 lb Bag (100012447)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FA9)
- ZORO SELECT FNPT, Malleable Iron Cross (783Y85)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX2)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND1)
- ZORO SELECT Black Nipple, Seamless, 2x2 (793R16)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC2)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P473)
- Zoro Select Fittings