Shop All Black Pipe Fittings
Zoro Select
Threaded, Carbon Steel Swage Nipple, Class STD
Mfr # 3964533301
Zoro # G2884563
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3964533301
- Zoro # G2884563
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3/4" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 6 1/2 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class STD, 2 in, Male, Threaded, 2 5/16 in, 14, 3/4 in, Male, Threaded, 1 in, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-140)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P533)
- ZORO SELECT Female Socket, Cast Iron No-Hub Closet Flange (222966)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WV15)
- ZORO SELECT MNPT, Cast Iron Magnetic Square Head Plug, Class 150 (4094051)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU3)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220492)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD212)
- Zoro Select Fittings