Shop All Black Pipe Fittings
Zoro Select
Threaded, Carbon Steel Swage Nipple, Class STD
Mfr # 2494533301
Zoro # G2884353
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2494533301
- Zoro # G2884353
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class STD, 1 1/4 in, Male, Threaded, 1 5/8 in, 14, 1 in, Male, Threaded, 1 1/4 in, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Front Pushbar Kit, EZ (1000001600)
- ZORO SELECT 1" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1884-120)
- HYDRA-ZORB Insulation Clamp, 3/4" OD x 1" Wall, 7-Ser (728075)
- MOEN Handle Kit, 128880 (128880)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX7)
- ZORO SELECT FNPT, Malleable Iron Cross (783Y85)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV7)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220196)
- ZORO SELECT Black Nipple, Welded, 1 1/2x16 (793ME3)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-488)
- BILLCO STZ Industries 1/2 in. FIP each X 1/2 in. D FIP each Black Malleable Iron Coupling (316UPMCO-12)
- Zoro Select Black Pipe Fittings