Shop All Pipe Thread Sealant Tape
Zoro Select
Thread Sealant Tape, White, 1" W, 520" L
Mfr # 800RW7
Zoro # G809984690
product price: $0.72
/ea
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.003 in
- Color White
- Standards CSA Certified, UL Listed
- Minimum Linear Density 0.35 g/cc
- Maximum Linear Density 0.5 g/cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 800RW7
- Zoro # G809984690
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Width | 1 in |
For Maximum Thread Diameter | 1 in |
Overall Length | 43 ft |
Details
Item | Thread Sealant Tape |
Thickness | 0.003 in |
Color | White |
Standards | CSA Certified, UL Listed |
Minimum Linear Density | 0.35 g/cc |
Maximum Linear Density | 0.5 g/cc |
Maximum Operating Temperature | 500 Degrees F |
Minimum Application Temperature | -400 Degrees F |
Minimum Operating Temperature | -400 Degrees F |
Clean Up Method | Soap and Water |
For Fluid Type | Air, Automotive Fluids |
Maximum Operating Pressure for Gases | 100 psi |
Shelf Life | 3 yr |
Tape Type | Pipe Thread Sealant Tape |
Backing Material | PTFE |
Maximum Operating Pressure for Liquids | 10,000 psi |
Industry Application | Automotive |
For Material Type | ABS, Aluminum, Brass, Bronze, PVC |
Maximum Application Temperature | 550 Degrees F |
Specific Sealing Application | General Purpose Thread Sealing |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 1 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 100 psi, Maximum Linear Density 0.5 g/cc, Minimum Linear Density 0.35 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Double Sided 1 in. W X 1 in. L Mounting Squares White (111P)
- ER TAPE Self-Fusing Tape, 1x432 in, 20 mil, Yellow (GL20Y67000)
- MORTITE Caulking Cord Brn 30' (71510)
- DAMTITE DAMTITE 04025 Vinyl Concrete Patch, 25 lb Pail (4025)
- ZORO SELECT Thread Sealant Tape, White, PTFE, 260" L (50011)
- ZORO SELECT PTFE Joint Sealant, 1/2 x 15 Ft (21TF49)
- ZORO SELECT Valve Stem Packing, 5/32x120 In (21TF45)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF38)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- ZORO SELECT Thread Sealant Tape, 3/4 in W x 43 ft L, 13.5.mil Thick, White, 1 Pk (21TF21)
- RESCUE TAPE RESCUE TAPE 1"" X 12' ORG (RT12012BOR)
- Zoro Select Pipe Thread Sealant Tape