Shop All Conduit Fittings
Zoro Select
Thread Rod Coupling, 1/4 In, Silver, PK25
Mfr # V520 1/4EG
Zoro # G1938711
original price:
$8.39
9% off
new price: $7.59
/pk 25, $0.30/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 7/8 in
- Finish Galvanized
- Material Steel
- Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V520 1/4EG
- Zoro # G1938711
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 7/8 in |
Length | 7/8 in |
Thread Size | 1/4-20 |
Length (Straight Wireway) | 7/8 in |
Compatible Conduit Trade Size | 1/4 in |
Details
Color | Gray |
Finish | Galvanized |
Item | Thread Rod Coupling |
Material | Steel |
Sub-Category | Threaded Rod Coupling |
For Use With | Conduit, Pipe |
Description
Thread Rod Coupling, Thread Size 1/4-20, Steel, Finish Galvanized, Gray, Overall Length 7/8 in, Compatible Conduit Trade Size 1/4 in, For Use With Conduit, Pipe, Threaded Rod Coupling, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- AAON SWITCH LIMIT 240 ENC 300 (R70220)
- ANCOR Green 6 AWG Tinned Copper Wire - 50' (112305)
- AIR VENT Switch Fan Wholhous 2Spd (58030)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- ZORO SELECT Elbow, Short, 3/4 In (6XC51)
- CARLON Adapter Conduit Pvc Fem 1/2In (E942DR-CTN)
- Zoro Select Conduit Fittings