Shop All Thread Repair Kits
Zoro Select
Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts
Mfr # EZ-450-5
Zoro # G409228217
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size M5-0.80
- Insert Material Steel
- Finish Black Phosphate
- Insert Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-450-5
- Zoro # G409228217
- UPC # 847554010662
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M5-0.80 |
Insert Diameter | 8 mm |
Insert Length | 7 mm |
External Thread Size | M8-1.25 |
Drill Bit Size | 6.9mm |
Minimum Installation Depth | 9 mm |
Maximum Hole Diameter | 6.9 mm |
Compatible Tap Size | M8-1.25 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 6.9mm, External Thread Fit 6G, External Thread Size M8-1.25, Finish Black Phosphate, Insert Diameter 8 mm, Internal Thread Fit 6H, Internal Thread Size M5-0.80, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 6.9 mm, Minimum Installation Depth 9 mm, Overall Length 7 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32368)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP069)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR62)
- GRIP-RITE Sheet Metal Screw, #8 x 1/2 in, PrimeGuard Plus Coated Hex Head Hex Drive, 100 PK (HHSB08012P)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 5 Inserts (EZ-400-6-CR)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-1.50 (82182)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/2"-8 (82304)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (3534-3/8K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M4-0.70, Hexavalent Chromium Zinc, 10 Inserts (EZ-900407-10)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (3532-5/8K)
- NES INTERNAL THREAD REPAIR SET (NES1008)
- Zoro Select Thread Repair Kits