Shop All Thread Repair Kits
Zoro Select
Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts
Mfr # EZ-313-7
Zoro # G409228163
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size 7/16"-14
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-313-7
- Zoro # G409228163
- UPC # 847554044131
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 7/16"-14 |
Insert Diameter | 9/16 in |
Insert Length | 9/16 in |
External Thread Size | 9/16"-18 |
Drill Bit Size | 33/64 |
Minimum Installation Depth | 5/8 in |
Compatible Tap Size | 9/16"-18 |
Maximum Hole Diameter | 0.516 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-18, Drill Bit Size 33/64, External Thread Fit 2A, External Thread Size 9/16 In.-18, Finish Plain, Insert Diameter 9/16 in, Internal Thread Fit 2B, Internal Thread Size 7/16 In.-14, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.516 in, Minimum Installation Depth 5/8 in, Overall Length 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51460.013.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish (1558)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07318)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK (RFSL2-0832-100-5)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (3520-5.00K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-453-8)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (3534-3/8K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M8-1.25, Hexavalent Chromium Zinc, 6 Inserts (EZ-908125-20)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-3)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-1.50, Steel (3523-20.00K)
- Zoro Select Thread Repair Kits