Shop All Thread Repair Kits
Zoro Select
Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts
Mfr # EZ-313-5
Zoro # G109228326
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size 5/16"-18
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-313-5
- Zoro # G109228326
- UPC # 847554044094
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 5/16"-18 |
Insert Diameter | 7/16 in |
Insert Length | 7/16 in |
External Thread Size | 7/16"-20 |
Drill Bit Size | 25/64 |
Minimum Installation Depth | 1/2 in |
Compatible Tap Size | 7/16"-20 |
Maximum Hole Diameter | 0.391 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 7/16 In.-20, Drill Bit Size 25/64, External Thread Fit 2A, External Thread Size 7/16 In.-20, Finish Plain, Insert Diameter 7/16 in, Internal Thread Fit 2B, Internal Thread Size 5/16 In.-18, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.391 in, Minimum Installation Depth 1/2 in, Overall Length 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 750 PK (50300)
- A & I PRODUCTS Woodruff Key, 5/16 x 1 in Key Size, 1009 SAE Number (A-WK30)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (N04360.050.0250)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42622)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #4-40, Plain 18-8 Stainless steel (3532-4GK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #2-56, Plain 18-8 Stainless steel (3532-2GK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M36-2.00 (82199)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/4"-10 (3532-3/4K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M16-2.00 (3520-16.00K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 10 Inserts (EZ-901420-13)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-5/16HDK)
- Zoro Select Thread Repair Kits