Shop All Thread Repair Kits
Zoro Select
Thread Repair Kit, Knife Thread Inserts, #10-32, #6-32, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Plain
Mfr # EZ-A400
Zoro # G409228330
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Knife Thread Inserts
- Thread Size #10-32, #6-32, #8-32, 1/4"-20, 3/8"-16, 5/16"-18
- Insert Material Brass
- Finish Plain
- Thread Type Coarse, Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-A400
- Zoro # G409228330
- UPC # 847554009741
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | #10-32, #6-32, #8-32, 1/4"-20, 3/8"-16, 5/16"-18 |
Insert Outside Diameter | 0.328 in, 0.453 in, 0.594 in |
Number of Sizes | 6 |
Details
Item | Thread Repair Kit |
Insert Types Included | Knife Thread Inserts |
Insert Material | Brass |
Finish | Plain |
Thread Type | Coarse, Fine |
Number of Inserts | 60 |
Number of Pieces | 62 |
System of Measurement | Inch |
Compatible Material | Wood |
Includes | (10) 400-006, (10) 400-008, (10) 400-332, (10) 400-4, (10) 400-5, (10) 400-6, Drill and Drive-tool, Threaded Inserts |
Features | Assortment Kits Let You Keep a Range of Sizes on Hand, Our Brass Knife Thread Assortment Kits Make It Easy to Keep on Hand the Right Insert for Nearly any Application |
Thread Direction | Right Hand |
Material Grade/Class | C3604 |
Description
Thread Repair Kit, Insert Types Included Knife Threaded Inserts, Compatible Material Wood, Drill Bit Sizes Included Not Applicable, Finish Plain, Helical Insert Type Not Applicable, Insert Length Not Applicable, Insert Material Brass, Material Grade/Class C3604, Maximum Hole Diameter Not Applicable, Number of Inserts 60, Number of Pieces 62, Number of Sizes 6, System of Measurement Inch, Tang Style Not Applicable, Tap Sizes Included Not Applicable, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- ARMOR COAT Hex Nut, 1"-8, Grade 8 (UST237816)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81310)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 1500 PK (08007)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M10-1.50, Hexavalent Chromium Zinc, 6 Inserts (EZ-901050-25)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 56 Inserts (EZ-F313)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20 (3534-WK1)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Plain 18-8 Stainless Steel (3534-1/4K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-2.00 (82193)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-1.50 (82182)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-6.00TWK)
- Zoro Select Thread Repair Kits