Shop All Thread Repair Kits
Zoro Select
Thread Repair Kit, Hex Drive Threaded Inserts, M8-1.25, Hexavalent Chromium Zinc, 6 Inserts
Mfr # EZ-808125-20
Zoro # G709228214
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Hex Drive Threaded Inserts
- Thread Size M8-1.25
- Insert Material Zinc
- Finish Hexavalent Chromium
- Insert Length 20.066 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-808125-20
- Zoro # G709228214
- UPC # 847554042229
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | M8-1.25 |
Insert Length | 20.066 mm |
Drill Bit Sizes Included | 7/16 in |
Number of Sizes | 1 |
Insert Outside Diameter | 8 mm |
Maximum Hole Diameter | 11.125 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Hex Drive Threaded Inserts |
Insert Material | Zinc |
Finish | Hexavalent Chromium |
Thread Type | Coarse |
Number of Inserts | 6 |
Number of Pieces | 8 |
System of Measurement | Metric |
Compatible Material | Wood |
Includes | (6) Flush M8-1.25 Inserts, 7/16 Brad Point Drill, Installation Tool |
Features | Easy to use Solution for Putting Strong, Machine Threads in Soft Wood, like Pine, MDF, and Composition Board, Ideal for Knock-Down Furniture, Display Cases, Drawer Pulls, or Anywhere a Threaded Fastener will be used in Soft Wood, like Pine, MDF, or Composition Board, Inexpensive Solution for Reinforcing Threads in Soft Woods |
Thread Pitch | 1.25 mm |
Thread Direction | Right Hand |
Description
Thread Repair Kit, Insert Types Included Hex Drive Threaded Inserts, Compatible Material Wood, Drill Bit Sizes Included 7/16 in, Finish Hexavalent Chromium, Helical Insert Type Not Applicable, Insert Length 20.066 mm, Insert Material Zinc, Material Grade/Class Not Applicable, Maximum Hole Diameter 11.125 mm, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Metric, Tang Style Not Applicable, Tap Sizes Included Not Applicable, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 3, PK10 (U39000.250.0300)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (M07000.200.0030)
- CSH Wood Screw, #8, 2-1/2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 2500 PK (0.FSC08212ZN17)
- HERITAGE Cotter Pin, 5/8" x 7", Carbon Steel, Zinc (CP-625-7000)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-20 (3532-1/4K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #3-56, Plain 18-8 Stainless steel (3534-3GK)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-4)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-3.50 (82194)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 10 Inserts (EZ-801032-13)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/8"-8 (82301)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-10.00HDK)
- Zoro Select Thread Repair Kits