Shop All Thread Repair Kits
Zoro Select
Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #10-32, #8-32, 1/4"-20, 5/16"-18, Zinc
Mfr # EZ-A800
Zoro # G609228130
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Hex Drive Threaded Inserts
- Thread Size #10-24, #10-32, #8-32, 1/4"-20, 5/16"-18
- Insert Material Zinc
- Finish Hexavalent Chromium
- Thread Type Coarse, Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-A800
- Zoro # G609228130
- UPC # 847554009727
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | #10-24, #10-32, #8-32, 1/4"-20, 5/16"-18 |
Insert Outside Diameter | 0.272 in, 0.429 in, 0.453 in, 0.563 in |
Number of Sizes | 5 |
Details
Item | Thread Repair Kit |
Insert Types Included | Hex Drive Threaded Inserts |
Insert Material | Zinc |
Finish | Hexavalent Chromium |
Thread Type | Coarse, Fine |
Number of Inserts | 50 |
Number of Pieces | 50 |
System of Measurement | Inch |
Compatible Material | Wood |
Includes | (10) 800832-10, (10) 801024-13, (10) 801032-13, (10) 801420-13, (10) 851618-20 |
Features | Assortment Kits Let You Keep a Range of Sizes on Hand, Easy to use Solution for Repairing or Reinforcing Tapped Holes in Wood, Our Die Cast Zinc Alloy Hex Drive Assortment Kits Make it Easy to Keep on Hand the Right Insert for Nearly any Application |
Thread Direction | Right Hand |
Description
Thread Repair Kit, Insert Types Included Hex Drive Threaded Inserts, Compatible Material Wood, Drill Bit Sizes Included Not Applicable, Finish Hexavalent Chromium, Helical Insert Type Not Applicable, Insert Length Not Applicable, Insert Material Zinc, Material Grade/Class Not Applicable, Maximum Hole Diameter Not Applicable, Number of Inserts 50, Number of Pieces 50, Number of Sizes 5, System of Measurement Inch, Tang Style Not Applicable, Tap Sizes Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 1000 PK (55A0306-EA-1000)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (55195)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0017006)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33363)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-20 (3532-1/4K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain Stainless Steel, 12 Inserts (83716)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (3534-3/8K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 56 Inserts (EZ-F313)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-653-6)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-5)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain Carbon Steel, 36 Inserts (EZ-M612)
- Zoro Select Thread Repair Kits