Shop All Thread Repair Kits
Zoro Select
Thread Repair Kit, External 5/32 in to 3/4 in, Internal 5/16 in to 5/8 in, Steel
Mfr # NES1015
Zoro # G3065194
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 51/64 in
- Insert Material Steel
- Material Steel
- Insert Length 10 in
- Thread Type Metric or UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NES1015
- Zoro # G3065194
- UPC # 043099840157
- Country of Origin Israel
- Category Thread Repair Kits
Dimensions
Overall Length | 9 51/64 in |
Insert Length | 10 in |
Thread Size | External 5/32 in to 3/4 in, Internal 5/16 in to 5/8 in |
Compatible Internal Thread Size | 5/16" to 5/8", 8mm to 16mm |
Compatible External Thread Size | 5/32" to 3/4 |
Details
Item | Thread Repair Kit |
Insert Material | Steel |
Material | Steel |
Thread Type | Metric or UNC |
Compatible Material | All Material |
System of Measurement | Inch |
Number of Pieces | 3 |
Includes | 1/2" to 5/8" Internal Repair Tool, 5/16" to 7/16" Internal Repair Tool, 5/32" to 3/4" External Repair Tool |
Application | Restoring Threads |
Compatible Thread Type | Coarse, Extra Fine, Fine |
Tool Type | Universal Thread Repair Tool |
Compatible Insert Material | All Materials |
Compatible Insert Style | External/Internal Thread |
Compatible Thread Direction | Right Hand and Left Hand |
Description
Repair Kit, Compatible External Thread Size 5/32 In. to 3/4 In., Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material All Materials, Compatible Insert Style External/Internal Thread, Compatible Insert Type Not Applicable, Compatible Internal Thread Size 5/16 In. to 5/8 In., 8mm to 16mm, Compatible Thread Direction Right Hand and Left Hand, Compatible Thread Type Coarse, Extra Fine, Fine, Material Steel, Overall Length 9 51/64 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU84)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (NUT93012C)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61718)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-8)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.25 (3521-10.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M4-0.70 (3520-4.00K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 10 Inserts (EZ-801032-13)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-1.50 (82182)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- GREAT NECK THRAD REPR KIT M14X1.25 (25647)
- Zoro Select Thread Repair Kits