Shop All Carbide Thread Mills
This Product is Discontinued
Zoro Select
Thread Mill, AlTiN, 0.187" Shank dia. (Discontinued)
Mfr # TMM 1/4-20X
Zoro # G3030890
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.500 in
- Thread Type NPT
- Shank Dia. 0.187 in
- Thread Size 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TMM 1/4-20X
- Zoro # G3030890
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.187 in |
Thread Size | 1/4 |
Length of Cut | 0.500 in |
Size | 1/4 |
Insert Size | 0.500" |
Insert Size (mm) | 12 |
Cutting Dia. | 0.187" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Application | Metalworking |
Finish | AlTiN |
Nomenclature | TM |
Min. Bore | 0.207" |
Pitch | 20 |
End Mill Material | Carbide |
For Use With | General Purpose |
Flutes | 3 |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.