Shop All Thread Insert Tools
Zoro Select
Thread Insert Tool, Steel, 3" L
Mfr # 217-072598
Zoro # G210652560
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MS/NAS
- Compatible Insert Type Key Locking Inserts
- Compatible Tap Size 9/16"-12
- Minimum Installation Depth 3/16 in
- Compatible Insert Style 4 keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 217-072598
- Zoro # G210652560
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Compatible Tap Size | 9/16"-12 |
Minimum Installation Depth | 3/16 in |
Overall Length | 3 in |
Compatible External Thread Size | 9/16"-12 |
Drill Bit Size | 15/32 in |
Compatible Internal Thread Size | 3/8"-24 |
Details
Item | Thread Insert Tool |
Series | MS/NAS |
Compatible Insert Type | Key Locking Inserts |
Compatible Insert Style | 4 keys |
System of Measurement | Inch |
Compatible Insert Material | Metal |
Material | steel |
Tool Type | Keylocking Install Tool |
Compatible Thread Direction | Right Hand |
Compatible Thread Type | Coarse |
Description
Thread Insert Tool, Compatible External Thread Size 9/16 In.-12, Compatible Insert Length Not Applicable, Compatible Insert Material Metal, Compatible Insert Style 4 keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size 3/8 In.-24, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material steel, Overall Length 3 in, System of Measurement Inch, Tool Type Keylocking Install Tool, Series MS/NAS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- ULLMAN DEVICES 2-1/4" Diameter Flexible Inspection Mirror (HTC-2FL)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- SWANSON TOOL 60" Straight-Edge (Yellow) (AE143)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT Insert Install Tool, Prewinder, M3 x 0.5 (3520-3.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, 2-56 (3532-2GHIP)
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts (500-8)
- Zoro Select Thread Insert Tools