Shop All Thread Insert Tools
Zoro Select
Thread Insert Tool, Steel, 3" L
Mfr # 217-072595
Zoro # G110652547
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MS/NAS
- Compatible Thread Direction Right Hand
- Drill Bit Size 13/32 in
- Compatible Thread Type Coarse
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-072595
- Zoro # G110652547
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Drill Bit Size | 13/32 in |
Compatible Internal Thread Size | 5/16"-18 |
Overall Length | 3 in |
Compatible External Thread Size | 1/2"-13 |
Compatible Tap Size | 1/2"-13 |
Minimum Installation Depth | 3/16 in |
Details
Item | Thread Insert Tool |
Series | MS/NAS |
Compatible Thread Direction | Right Hand |
Compatible Thread Type | Coarse |
System of Measurement | Inch |
Compatible Insert Material | Metal |
Compatible Insert Type | Key Locking Inserts |
Tool Type | Keylocking Install Tool |
Material | steel |
Compatible Insert Style | 4 keys |
Description
Thread Insert Tool, Compatible External Thread Size 1/2 In.-13, Compatible Insert Length Not Applicable, Compatible Insert Material Metal, Compatible Insert Style 4 keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size 5/16 In.-18, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material steel, Overall Length 3 in, System of Measurement Inch, Tool Type Keylocking Install Tool, Series MS/NAS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202XL)
- STANLEY Putty Knife, Stiff Blade, 1-1/4" (28-541)
- RUKO 3-5/8" Bi-Metal High Speed Steel Hole Saw (106092)
- BOSCH 5In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T301DL)
- ZORO SELECT Installation Tip (HST-332)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-24 (3534-3/8HIP)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT Head Set, M10 65mm, DRHT/DLHT (MHS-M10)
- ZORO SELECT Bushing/Mandrel Set, 8-32, For 5TUW2/5TUW3 (5PWZ1)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 1/4-20 (PNT600-01-420)
- Zoro Select Thread Insert Tools