Shop All Thread Insert Tools
Zoro Select
Thread Insert Tool, Steel, 3" L
Mfr # 217-072590
Zoro # G810652588
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MS/NAS
- Compatible Insert Style 2 keys
- Compatible Internal Thread Size #8-32
- Material steel
- Minimum Installation Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-072590
- Zoro # G810652588
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Compatible Internal Thread Size | #8-32 |
Minimum Installation Depth | 1/8 in |
Overall Length | 3 in |
Compatible External Thread Size | 5/16"-18 |
Compatible Tap Size | 5/16"-18 |
Drill Bit Size | 17/32 in |
Details
Item | Thread Insert Tool |
Series | MS/NAS |
Compatible Insert Style | 2 keys |
Material | steel |
Compatible Thread Direction | Right Hand |
Compatible Insert Type | Key Locking Inserts |
Tool Type | Keylocking Install Tool |
Compatible Thread Type | Coarse |
System of Measurement | Inch |
Compatible Insert Material | Metal |
Description
Thread Insert Tool, Compatible External Thread Size 5/16 In.-18, Compatible Insert Length Not Applicable, Compatible Insert Material Metal, Compatible Insert Style 2 keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size #8-32, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material steel, Overall Length 3 in, System of Measurement Inch, Tool Type Keylocking Install Tool, Series MS/NAS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-Co8 Square End Mill, 4 mm Dia, TiAlN Coated (191590 4)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A12)
- CLEVELAND Screw Extractor 192 Cleveland #1 (Drill Size 5/64") (C53651)
- PRO-GRADE TOOLS Socket, 1/4"Dr., Rail (11917)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- ZORO SELECT Head Set, 1/4-20, 2.00 in., DRHT/DLHT (MHS-2520)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-20 (3534-1/2HIP)
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- ZORO SELECT Mandrel, Coarse, M6, For Use With 5TUW4 (5PWY1)
- MARSON Nosepiece, 8-32, Steel (39262)
- Zoro Select Fastening Tools