Shop All Thread Insert Tools
Zoro Select
Thread Insert Tool, Steel, 3 3/4" L
Mfr # 217-072558
Zoro # G010652562
original price:
$56.95
9% off
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MS/NAS
- Compatible Insert Style 2 keys
- Compatible External Thread Size 1/4"-28
- Compatible Tap Size 1/4"-28
- Compatible Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 217-072558
- Zoro # G010652562
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Compatible External Thread Size | 1/4"-28 |
Compatible Tap Size | 1/4"-28 |
Drill Bit Size | #8 |
Compatible Internal Thread Size | #8-32 |
Minimum Installation Depth | 1/8 in |
Overall Length | 3 3/4 in |
Details
Item | Thread Insert Tool |
Series | MS/NAS |
Compatible Insert Style | 2 keys |
Compatible Thread Type | Coarse |
Material | steel |
Compatible Insert Type | Key Locking Inserts |
Compatible Insert Material | Metal |
System of Measurement | Inch |
Tool Type | Keylocking Install Tool |
Compatible Thread Direction | Right Hand |
Description
Thread Insert Tool, Compatible External Thread Size 1/4 In.-28, Compatible Insert Length Not Applicable, Compatible Insert Material Metal, Compatible Insert Style 2 keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size #8-32, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material steel, Overall Length 3 3/4 in, System of Measurement Inch, Tool Type Keylocking Install Tool, Series MS/NAS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- SATA Electronic Torque 3/8in Drive Wrench 10- (ST96525)
- KLEIN TOOLS Round Connecting Bar, 3/4-Inch Diameter, 30-Inch (3245)
- ZORO SELECT Hand Tool, M6 Floating Thread, 60mm, RNHT (RNHT-M6RF)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, M3 x 0.5 (3520-3.00HIP)
- ZORO SELECT Mandrel, Coarse, 6-32, For Use With 5TUW7 (5PWZ5)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- ZORO SELECT Power Driver, 1/4in Hex (4ZU82)
- RECOIL Key-Locking Insert Installation Tool - 1/4, M6 (72250)
- Zoro Select Thread Insert Tools