Shop All Thread Insert Tools
Zoro Select
Thread Insert Tool, Steel, 3 3/4" L
Mfr # 217-072552
Zoro # G210652553
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MS/NAS
- Compatible Insert Material Metal
- Compatible External Thread Size #8-32
- Compatible Thread Direction Right Hand
- Compatible Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-072552
- Zoro # G210652553
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Compatible External Thread Size | #8-32 |
Minimum Installation Depth | 1/16 in |
Compatible Tap Size | #8-32 |
Overall Length | 3 3/4 in |
Compatible Internal Thread Size | #2-56 |
Drill Bit Size | #33 |
Details
Item | Thread Insert Tool |
Series | MS/NAS |
Compatible Insert Material | Metal |
Compatible Thread Direction | Right Hand |
Compatible Thread Type | Coarse |
Tool Type | Keylocking Install Tool |
Compatible Insert Type | Key Locking Inserts |
System of Measurement | Inch |
Compatible Insert Style | 2 keys |
Material | steel |
Description
Thread Insert Tool, Compatible External Thread Size #8-32, Compatible Insert Length Not Applicable, Compatible Insert Material Metal, Compatible Insert Style 2 keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size #2-56, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material steel, Overall Length 3 3/4 in, System of Measurement Inch, Tool Type Keylocking Install Tool, Series MS/NAS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS Cabinet Scraper Gooseneck (20186)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- UNIBOR TRIPLE FLAT CHUCK ADAPTOR (CHUC11)
- MILWAUKEE TOOL & EQUIPMENT 6 in. 14 TPI SAWZALL Reciprocating Saw Blade for Medium Metal (Bulk) (48-01-7182)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-20 (3534-1/2HIP)
- ZORO SELECT Hand Tool, 6-32, 2.00in, RNHT (RNHT-0632)
- ZORO SELECT Internal thread repair tool with 2-3/4 - 3-3/16" capacity (NES27)
- ZORO SELECT Mandrel, Coarse, 8-32, For Use With 5TUR2 (5TUV4)
- ZORO SELECT Head Set, 6-32, 1.50in, SSG-801 (HS-0632)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006 (500-006)
- Zoro Select Thread Insert Tools