Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, M2.5-1.40 x 8 mm, Zinc Plated Steel Flat Head Torx Drive, 10000 PK
Mfr # M2.58LTF4
Zoro # G9720245
product price: $274.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M2.58LTF4
- Zoro # G9720245
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2.5-1.40 |
Fastener Length | 8 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
Thread Forming Screws,M2.5-1.4,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 8 mm L, 100 PK (M01010.040.0008)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121340)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932963)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1540)
- ZORO SELECT Thread Forming Screw, #6-20 x 3/8 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0606ABPP188B)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (1448FPF)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Plain Steel Flat Head Torx Drive, 400 PK (1448FTF188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK (TFTCIF0250125P-100BX)
- ZORO SELECT Thread Cutting Screw, M6 x 10 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0010)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/16 in, Stainless Steel Pan Head Phillips Drive, 2000 PK (0805FPP410)
- ZORO SELECT Thread Cutting Screw, #4-40 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0404FPP)
- Zoro Select Thread Cutting & Forming Screws