Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, M2.2-1.00 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK
Mfr # M2.210LZP4
Zoro # G2584959
product price: $281.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Pozidriv Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M2.210LZP4
- Zoro # G2584959
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2.2-1.00 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Pozidriv |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
Thread Forming Screws,M2.2-1.0,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1 in L, 100 PK (822505G)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (N01000.025.0075)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 21/64 in Ht, 100 PK (U08100.037.0001)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 5 in L, 10 PK (U04132.050.0500)
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- ZORO SELECT Thread Cutting Screw, M2.5-0.45 x 8 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK (M2.58RTP188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0100)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU24)
- ZORO SELECT Thread Cutting Screw, M2.5 x 3 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU97)
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (272697-100)
- Zoro Select Self-Tapping Screws