Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #8-18 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 8000 PK
Mfr # 0812ABTF
Zoro # G7590556
product price: $225.99
/pk 8000, $0.03/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812ABTF
- Zoro # G7590556
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Forming Screw |
Description
Thread Frmg Screws,8-18x3/4 6 L,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9169116)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (37NTW)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041244GR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK (1448FPP)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/16 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0403ABPP188B)
- ZORO SELECT Thread Cutting Screw, Nickel Flat Head Square Drive, 9000 PK (0610DQF17NNN)
- ZORO SELECT Thread Cutting Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600250-100P)
- ZORO SELECT Thread Forming Screw, #4-20 x 3/4 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0412LPP188)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (0406ABCP)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (334420)
- Zoro Select Self-Tapping Screws