Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #8-18 x 2-1/2 in, Zinc Plated Steel Pan Head 1250 PK
Mfr # 0840ABCP
Zoro # G7607234
product price: $59.99
/pk 1250, $0.05/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0840ABCP
- Zoro # G7607234
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination Phillips/Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Forming Screw |
Description
Thread Frmg Screws,8-18x2 1/2 C,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U55000.031.0125)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32535)
- CRIMSON Crimson HT4 Metal Stud and Drywall Toggle Bolts (HT4)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36902)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (0406ABCP)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 1000 PK (0808FSR)
- ZORO SELECT Thread Cutting Screw, #6-19 x 3/16 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0603LPP)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (1208FPF188)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (5016FW)
- ZORO SELECT Thread Cutting Screw, M2.2-0.98 x 6 mm, 316 Stainless Steel Pan Head Phillips Drive, 6000 PK (M2.26PTPPA2)
- ZORO SELECT Thread Cutting Screw, M3 x 18 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M318D7500T)
- Zoro Select Thread Cutting & Forming Screws