Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #8-16 x 5/8 in, Wax Steel Pan Head Phillips Drive, 10000 PK
Mfr # 0810LPP
Zoro # G9714277
product price: $442.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-16
- Fastener Length 5/8 in
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810LPP
- Zoro # G9714277
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-16 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME 18.6.3 |
Item | Thread Forming Screw |
Description
Thread Forming Screws,8-16x5/8,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0225)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U51007.043.0225)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0350)
- SIMPSON STRONG-TIE Wood Screw, #17, 2 in, Hex Drive (SDWS25200DBBR50)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (08061W)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1106FWG)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 10 mm, Wax Steel Pan Head 700 PK (M410D7500C)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310250P-050BX)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Plain Steel Flat Head Torx Drive, 300 PK (3140FTF188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK (0806RPOU)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- Zoro Select Thread Cutting & Forming Screws