Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #8-16 x 3/8 in, Wax Steel Pan Head Torx Drive, 10000 PK
Mfr # 0806LTP
Zoro # G2571430
product price: $446.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Screw Size #8-16
- Fastener Length 3/8 in
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806LTP
- Zoro # G2571430
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-16 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
8-16X3/8 6 Lobe Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Clevis Pin 1/2 X 1 Grip length with 9/64 hole, Grade 5 (Ti-6Al-4V) (0038185)
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0100)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Washer Cap Push Nuts 36 36PK (61145)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (39886)
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0037)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 3500 PK (M48RTF188)
- ZORO SELECT Thread Forming Screw, #2-28 x 1/4 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0204LPPBZ)
- ZORO SELECT Thread Cutting Screw, M3 x 40 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M340D7500T)
- ZORO SELECT Thread Forming Screw, #4-24 x 1/4 in, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (0404ABZP)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 400 PK (3732FTFB)
- ZORO SELECT Thread Cutting Screw, #10-24 x 1/4 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (1004RW)
- Zoro Select Thread Cutting & Forming Screws