Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #8-16 x 3/8 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK
Mfr # 0806LPP188
Zoro # G2569120
product price: $536.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8-16
- Fastener Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806LPP188
- Zoro # G2569120
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-16 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
8-16X3/8 Phillips Pan Plastite Alternative 48-2 Fully Threaded 18-8 SS Passivated And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER AXLE 11 lbs Frame Spacer Kit (K71-724-02)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0200)
- BOSTITCH Collated Framing Nail, 3 in L, Full Head, 28 Degrees (S10D-FH)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 3/4 in Ht, 25 PK (HHNIC075-025BX)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 25 mm, Wax Steel Pan Head Torx Drive, 500 PK (M425D7500T)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0075)
- ZORO SELECT Thread Cutting Screw, #6-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0606FPPBZ)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (3140FTPB)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 7000 PK (1112FPPB)
- SEACHOICE Thread Forming Screw, #12 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive (747)
- Zoro Select Thread Cutting & Forming Screws