Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #6-20 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 7000 PK
Mfr # 0624ABQP
Zoro # G7564717
product price: $180.99
/pk 7000, $0.03/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6-20
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0624ABQP
- Zoro # G7564717
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Forming Screw |
Description
6-20X1 1/2 Square Drive Pan Self Tapping Screw Type A B Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Locknut Pvc 3/4" (6204001)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/8 in, Stainless Steel Pan Head Square Drive, 5000 PK (0606AQP188)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U51500.050.0200)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.010 in L, Steel (BTI-FHL2-3716-295/B1)
- ZORO SELECT Thread Cutting Screw, #6-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0606FPPBZ)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (1456FTFB)
- ZORO SELECT Thread Cutting Screw, M2 x 8 mm, Wax Steel Pan Head 4000 PK (M28D7500C)
- ZORO SELECT Thread Cutting Screw, #2-56 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0206FPP)
- ZORO SELECT Thread Cutting Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400500-100P)
- ZORO SELECT Thread Cutting Screw, M2.5 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PY27)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK (690522)
- Zoro Select Self-Tapping Screws