Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #6-19 x 1/2 in, Wax Steel Pan Head Torx Drive, 10000 PK
Mfr # 0608LTPB
Zoro # G9715589
product price: $491.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6-19
- Fastener Length 1/2 in
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608LTPB
- Zoro # G9715589
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-19 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
Thread Forming Screws,6-19x1/2,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.087.0600)
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 18 in, Steel, Zinc Plated Finish (LINK31218IZ)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0037)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.015", Pk20 (MSC015-20)
- ZORO SELECT Thread Forming Screw, #8-16 x 5/16 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0805LPPB)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (14123H)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (0620FPP)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Blue Steel Flat Head Phillips Drive, 100 PK (1428CNPF)
- ZORO SELECT Thread Cutting Screw, 5/16"-12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (31125W)
- CREATIVE PRODUCTS 500 Pack - 6-12 x 1 1/4 Pan, Quad, 1/2 Deep Thread, Type 17, Thread Cutting Screw, Plain Finish (SP-6114PQ12DT17P-500)
- Zoro Select Thread Cutting & Forming Screws