Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #4-20 x 5/8 in, Wax Steel Pan Head Phillips Drive, 10000 PK
Mfr # 0410LPPBZ
Zoro # G2570091
product price: $496.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #4-20
- Fastener Length 5/8 in
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0410LPPBZ
- Zoro # G2570091
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #4-20 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
4-20X5/8 Phillips Pan Plastite Alternative 48 2 Fully Threaded Black Zinc Bake And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4742)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- PENTAGON TOOL Pentagon Tool 83-DT5077 1121 Professional 24-40 in. Blue Drywall Stilts Highest Quality (83-DT5077)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (76006)
- ZORO SELECT Thread Cutting Screw, M3 x 40 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M340D7500T)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2 in, Blue Steel Flat Head Phillips Drive, 100 PK (1444CNPF)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 16 mm, Wax Steel Pan Head Torx Drive, 500 PK (M516D7500T)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (14121W)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3 in, Blue Steel Flat Head Phillips Drive, 100 PK (1460CNPF)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 8 mm, Plain Stainless Steel Pan Head Phillips Drive, 1500 PK (M58RZP188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (U67021.025.0050)
- Zoro Select Thread Cutting & Forming Screws