Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #3-24 x 5/16 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK
Mfr # 0305LPP188
Zoro # G2568935
product price: $383.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #3-24
- Material 18-8 Stainless Steel
- Finish Wax
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0305LPP188
- Zoro # G2568935
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #3-24 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
Thread Forming Screws,3-24x5/16,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 10 PK (07851)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Pan Head Phillips Drive, 100 PK (53803)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.031.0350)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 8 PK (37544)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.019.0050)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/8 in, Stainless Steel Pan Head Phillips Drive, 1000 PK (1006FPP410)
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 10 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 6000 PK (M310PTTPA2)
- ZORO SELECT Thread Cutting Screw, M2 x 4 mm, Wax Steel Flat Head 10000 PK (M24D7500M)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 5/8 in, Black Zinc Plated Steel Pan Head Torx Drive, 4000 PK (1410RTPBZ)
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 30 mm, Plain Stainless Steel Flat Head Torx Drive, 750 PK (M530RTF188)
- Zoro Select Self-Tapping Screws