Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #2-28 x 3/8 in, Wax Steel Pan Head Phillips Drive, 10000 PK
Mfr # 0206LPPB
Zoro # G2569583
product price: $685.99
/pk 10000, $0.07/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #2-28
- Fastener Length 3/8 in
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0206LPPB
- Zoro # G2569583
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #2-28 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
2-28X3/8 Phillips Pan Plastite Alternative 48-2 Fully Threaded Black Oxide And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x5/16, PK100 (U07800.025.0031)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (FSS3-518-125)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0020)
- GOEBEL Blind Rivet, Countersunk Head, 1/4 in Dia., Steel Body, 250 PK (SCS-87-ML)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- ZORO SELECT Thread Cutting Screw, #2-56 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0206FPP)
- ZORO SELECT Thread Cutting Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400500-100P)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0037)
- ZORO SELECT Thread Cutting Screw, #10-24 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1014RW)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 12 mm, Wax Steel Pan Head 700 PK (M412D7500C)
- ZORO SELECT Thread Cutting Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (3116ABW)
- Zoro Select Thread Cutting & Forming Screws