Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, 1/4"-10 x 2 in, Wax Stainless Steel Pan Head Torx Drive, 300 PK
Mfr # 1432LTP188
Zoro # G2571902
product price: $269.99
/pk 300, $0.90/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Wax
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1432LTP188
- Zoro # G2571902
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Stainless Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
Thread Forming Screws,1/4-10x2 6,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.080.0010)
- ZORO SELECT Wing Nut, M5-0.80, Nylon, Plain, 0.48 mm Ht, 22.80 mm Max Wing Span, 10 PK (06M050080WN)
- RED HEAD Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (12020)
- ZORO SELECT Thread Forming Screw, #2-28 x 3/8 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK (0206LTP188)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 1/2 in, Wax Stainless Steel Pan Head Torx Drive, 2000 PK (1408LTP188)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- ZORO SELECT Thread Forming Screw, #6-20 x 3/8 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0606ABPP188B)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/4 in, Plain Steel Flat Head Square Drive, 3500 PK (1012FQU300)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000750-100P)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (3780FW)
- Zoro Select Self-Tapping Screws