Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #14-10 x 2 in, Black Oxide Steel Pan Head Square Drive, 1000 PK
Mfr # 1432AQPB
Zoro # G7583267
product price: $247.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1432AQPB
- Zoro # G7583267
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #14-10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Forming Screw |
Description
Thread Frmg Screws,14-10x2 SQUA,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51000.037.0100)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (5401-4)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Galvanized, 50 PK (PFM1461240)
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 5 PK (FBHEXB34102P5)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0612AQPB)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Blue Steel Flat Head Phillips Drive, 100 PK (1420CNPF)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU40)
- ZORO SELECT Thread Cutting Screw, M2 x 4 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU13)
- ZORO SELECT Thread Forming Screw, #8-16 x 3/8 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0806LPP188)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000500-100P)
- Zoro Select Thread Cutting & Forming Screws